Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LBV330-XXAGDTKNX1500 Sick Liquid Level Indicators, Level sensors, LBV330-XXAGDTKNX1500
LBV330-XXAGDTKNX1500 Sick Liquid Level Indicators, Level sensors, LBV330-XXAGDTKNX1500
Item Number
LBV330-XXAGDTKNX1500
This item cannot be canceled or returned
Description
Liquid Level Indicators, Series
Item #
LBV330-XXAGDTKNX1500
Level sensors, LBV330-XXAGDTKNX1500
Specifications
Specifications
Manufacturer Part Number
6039157
Manufacturer
Sick
Family Series
Sick Liquid Level Indicators
Description
Level sensors, LBV300, LBV330-XXAGDTKNX1500, Process connection: G 1½ A PN 25, Output signal: 1 x PNP/NPN, Probe length: 1,500 mm, Housing material: Plastic, Connection type: ½ NPT, Process temperature: –50 °C ... +150 °C
Connection
G1.5
Length
59 "
Operating Temperature
-58-302 °F
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
LBV330-XXAGDTKNX1500
Sick Liquid Level Indicators