Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LBW6A-L1G IDEC Switches, LBW Series, LBW FLUSH ILLD PB LENS KIT
MFG Item Number
LBW6A-L1G
LBW6A-L1G IDEC Switches, LBW Series, LBW FLUSH ILLD PB LENS KIT
MFG Item Number
LBW6A-L1G
This item cannot be canceled or returned
Description
LBW FLUSH ILLD PB LENS KIT
Gold Clad or Silver Contacts IP65 Protection Black or Metallic Bezels The LBW Series has pushbuttons, illuminated pushbuttons, selector switches, pilot lights, and key selector switches with up to 3PDT contacts. The pushbuttons and pilot lights are all 22mm flush mounts, and the selector switches have seven different numbers to choose from.
Specifications
Specifications
Manufacturer Part Number
LBW6A-L1G
Manufacturer
IDEC
Product Series
LBW
Family Series
IDEC Switches, LBW Series
Description
LBW FLUSH ILLD PB LENS KIT
Type
Illuminated Pushbutton Lens Kit
For Use With
LBW
Shape
Round Flush
Color
Green
Net Weight
0.005 lbs
Gross Weight
0.005 lbs
LBW6A-L1G
IDEC Switches, LBW Series