LBW6B-A1T2R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LBW6B-A1T2R IDEC Switches, LBW Series, LBW FLUSH PB MAIN. RED

MFG Item Number
LBW6B-A1T2R

LBW6B-A1T2R IDEC Switches, LBW Series, LBW FLUSH PB MAIN. RED

MFG Item Number
LBW6B-A1T2R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LBW Series
Item #
LBW6B-A1T2R
LBW FLUSH PB MAIN. RED

LBW Series Information

  • Gold Clad or Silver Contacts
  • IP65 Protection
  • Black or Metallic Bezels
The LBW Series has pushbuttons, illuminated pushbuttons, selector switches, pilot lights, and key selector switches with up to 3PDT contacts. The pushbuttons and pilot lights are all 22mm flush mounts, and the selector switches have seven different numbers to choose from.

Specifications

Specifications
Manufacturer Part Number LBW6B-A1T2R
Manufacturer IDEC
Product Series LBW
Family Series IDEC Switches, LBW Series
Description LBW FLUSH PB MAIN. RED
Illuminated No
Operation Maintained
Mounting 22 mm
Contacts DPDT
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Solder
Protection Rating IP65
Approvals CCC, CE, CSA, TUV, UL
Net Weight 0.0331 lbs
Gross Weight 0.0331 lbs