Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IDEC Switches, LBW Series
LBW6K-33T3VD
IDEC Switches, LBW Series
LBW FLUSH K-SEL 3POS RET 2-WAY
MFG Item Number
LBW6K-33T3VD
This item cannot be canceled or returned
Description
LBW FLUSH K-SEL 3POS RET 2-WAY
Gold Clad or Silver Contacts IP65 Protection Black or Metallic Bezels The LBW Series has pushbuttons, illuminated pushbuttons, selector switches, pilot lights, and key selector switches with up to 3PDT contacts. The pushbuttons and pilot lights are all 22mm flush mounts, and the selector switches have seven different numbers to choose from.
Specifications
Specifications
Manufacturer Part Number
LBW6K-33T3VD
Manufacturer
IDEC
Product Series
LBW
Family Series
IDEC Switches, LBW Series
Description
LBW FLUSH K-SEL 3POS RET 2-WAY
Illuminated
No
Number of Positions
3
Mounting
22 mm
Selector Function
Spring Return Two Way
Operator Type
Key
Contacts
3PDT
Bezel
Plastic Round
Terminal Type
PCB
Approvals
CCC, CE, CSA, TUV, UL
Protection Rating
IP65
Net Weight
0.0639 lbs
Gross Weight
0.0639 lbs
LBW6K-33T3VD
IDEC Switches, LBW Series