LBW7GB-A1T3G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LBW7GB-A1T3G IDEC Switches, LBW Series, LBW FLUSH PB MAIN. GREEN

MFG Item Number
LBW7GB-A1T3G

LBW7GB-A1T3G IDEC Switches, LBW Series, LBW FLUSH PB MAIN. GREEN

MFG Item Number
LBW7GB-A1T3G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LBW Series
Item #
LBW7GB-A1T3G
LBW FLUSH PB MAIN. GREEN

LBW Series Information

  • Gold Clad or Silver Contacts
  • IP65 Protection
  • Black or Metallic Bezels
The LBW Series has pushbuttons, illuminated pushbuttons, selector switches, pilot lights, and key selector switches with up to 3PDT contacts. The pushbuttons and pilot lights are all 22mm flush mounts, and the selector switches have seven different numbers to choose from.

Specifications

Specifications
Manufacturer Part Number LBW7GB-A1T3G
Manufacturer IDEC
Product Series LBW
Family Series IDEC Switches, LBW Series
Description LBW FLUSH PB MAIN. GREEN
Illuminated No
Operation Maintained
Mounting 22 mm
Contacts 3PDT
Bezel Plastic Square
Lens/Button Shape Square Flush
Operator Color Green
Terminal Type Solder
Protection Rating IP65
Approvals CCC, CE, CSA, TUV, UL
Net Weight 0.0397 lbs
Gross Weight 0.0397 lbs