Series Information
| Manufacturer Part Number | LBW7GL-M1T23VPW |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | LBW FLUSH ILLD PB MOME. PW |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22.5 mm |
| Operator Size (mm) | 26 mm |
| Contacts | DPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 3 A |
| Bezel | Plastic Square |
| Lamp Type | LED |
| Nominal Lamp Voltage | 240 VAC, 250 VDC |
| Lens/Button Shape | Square Flush |
| Operator Color | White |
| Terminal Type | PC Pin |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |