LBW7P-1T04R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LBW7P-1T04R IDEC Pilot Lights, LBW Series, LBW FLUSH PILOT 24V RED

MFG Item Number
LBW7P-1T04R

LBW7P-1T04R IDEC Pilot Lights, LBW Series, LBW FLUSH PILOT 24V RED

MFG Item Number
LBW7P-1T04R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, LBW Series
Item #
LBW7P-1T04R
LBW FLUSH PILOT 24V RED

LBW Series Information

  • Gold Clad or Silver Contacts
  • IP65 Protection
  • Black or Metallic Bezels
The LBW Series has pushbuttons, illuminated pushbuttons, selector switches, pilot lights, and key selector switches with up to 3PDT contacts. The pushbuttons and pilot lights are all 22mm flush mounts, and the selector switches have seven different numbers to choose from.

Specifications

Specifications
Manufacturer Part Number LBW7P-1T04R
Manufacturer IDEC
Product Series LBW
Family Series IDEC Pilot Lights, LBW Series
Description LBW FLUSH PILOT 24V RED
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Square
Lens Color Red
Bezel Plastic Square
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP65
Terminal Type Solder
Approvals CCC, CE, CSA, TUV, UL
Gross Weight 0.0309 lbs
Net Weight 0.0309 lbs