Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IDEC Switches, LBW Series
LBW9Z-L12Y
IDEC Switches, LBW Series
MFG Item Number
LBW9Z-L12Y
This item cannot be canceled or returned
Description
Gold Clad or Silver Contacts IP65 Protection Black or Metallic Bezels The LBW Series has pushbuttons, illuminated pushbuttons, selector switches, pilot lights, and key selector switches with up to 3PDT contacts. The pushbuttons and pilot lights are all 22mm flush mounts, and the selector switches have seven different numbers to choose from.
Specifications
Specifications
Manufacturer Part Number
LBW9Z-L12Y
Manufacturer
IDEC
Product Series
LBW
Family Series
IDEC Switches, LBW Series
Description
LBW EXT ILLD PB LENS
Illuminated
Yes
Lens/Button Shape
Round Extended
Operator Color
Yellow
Approvals
CCC, CE, CSA, TUV, UL
Comments
Lens only
Net Weight
0.0353 lbs
Gross Weight
0.0353 lbs
LBW9Z-L12Y
IDEC Switches, LBW Series