Series Information
| Manufacturer Part Number | LBY15-B |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Fittings |
| Description | 1/2 OCAL LBY15 BLUE |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female to Female - Threaded |
| Angle | 90 ° |
| Trade Size | 1/2 " |
| Gasket Included | No |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Net Weight | 0.95 lbs |
| Gross Weight | 0.95 lbs |