LC100
Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC100

Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series

LC100

Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series
1 IN THD ALUM LC COND BDY
MFG Item Number
LC100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, Neer Aluminum Threaded Series
Item #
LC100
1 IN THD ALUM LC COND BDY

Neer Aluminum Threaded Series Information

NEER Aluminum Threaded Conduit Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number LC100
Manufacturer Appleton
Product Series Neer Aluminum Threaded
Family Series Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series
Description 1 IN THD ALUM LC COND BDY
Shape C
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs