LC100DCGSST
Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC100DCGSST

Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series

LC100DCGSST

Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series
1 IN ALUM LC BDY CVR GSKT
MFG Item Number
LC100DCGSST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, All-In-One Multi-Hub Series
Item #
LC100DCGSST
1 IN ALUM LC BDY CVR GSKT

All-In-One Multi-Hub Series Information

Specifications

Specifications
Manufacturer Part Number LC100DCGSST
Manufacturer Appleton
Product Series All-In-One Multi-Hub
Family Series Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series
Description 1 IN ALUM LC BDY CVR GSKT
Shape C
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Set-Screw, Threaded
Trade Size 1 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs