Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Transformers
LC1200
Eaton's Tripp Lite series Transformers
1200 watts ISOBAR_ protection,
This item cannot be canceled or returned
Description
1200 watts ISOBAR_ protection,
Specifications
Specifications
| Manufacturer Part Number |
LC1200 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Transformers |
| Description |
1200 watts ISOBAR_ protection, high/low voltage correction, 4 outlets. |
| Phase |
1 |
| Output |
1.2 kVA |
| Input VAC (Primary) |
147 VAC, 89 VAC |
| Output VAC (Secondary) |
120 VAC |
| Number of Connections |
4 |
| Mounting |
Portable |
| Approvals |
NOM, UL |
| Net Weight |
8 lbs |
| Gross Weight |
8.9 lbs |
LC1200
Eaton's Tripp Lite series Transformers