Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LC1D09F7 Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),
MFG Item Number
254940

LC1D09F7 Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),

MFG Item Number
254940
Item Number
LC1D09F7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC1D09F7
TeSys D Contactor, 3-Poles (3 NO),

Series Information

Specifications

Specifications
Manufacturer Part Number 254940
Manufacturer Square D
Family Series Square D Contactors
Description TeSys D Contactor, 3-Poles (3 NO), 9A, 110V AC Coil, Non-Reversing
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Electronic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 9 A
Approvals CSA, UL
Net Weight 0.735 lbs
Gross Weight 0.8 lbs