Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LC1D09M7 Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),
LC1D09M7 Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),
Description
TeSys D Contactor, 3-Poles (3 NO),
Specifications
Specifications
| Manufacturer Part Number |
325998 |
| Manufacturer |
Square D |
| Family Series |
Square D Contactors |
| Description |
TeSys D Contactor, 3-Poles (3 NO), 9A, 220V AC Coil, Non-Reversing |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
208 VAC |
| Coil Voltage |
220 VAC |
| Coil Type |
Electronic |
| Poles |
3NO |
| Auxiliary Contact |
1NO, 1NC |
| Termination |
Screw |
| General Purpose (AC1) |
9 A |
| Approvals |
CSA, UL |
| Net Weight |
0.725 lbs |
| Gross Weight |
0.795 lbs |
LC1D09M7
Square D Contactors