Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC1D115G7 Square D Contactors, Contactor, 3-P N/O, 120VAC Coil

MFG Item Number
155504

LC1D115G7 Square D Contactors, Contactor, 3-P N/O, 120VAC Coil

MFG Item Number
155504
Item Number
LC1D115G7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC1D115G7
Contactor, 3-P N/O, 120VAC Coil

Series Information

Specifications

Specifications
Manufacturer Part Number 155504
Manufacturer Square D
Family Series Square D Contactors
Description Contactor, 3-P N/O, 120VAC Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Electronic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 115 A
Approvals CSA, UL
Net Weight 5.0625 lbs
Gross Weight 5.5 lbs