Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LC1D18B7 Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),
MFG Item Number
156039

LC1D18B7 Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),

MFG Item Number
156039
Item Number
LC1D18B7
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC1D18B7
TeSys D Contactor, 3-Poles (3 NO),

Series Information

Specifications

Specifications
Manufacturer Part Number 156039
Manufacturer Square D
Family Series Square D Contactors
Description TeSys D Contactor, 3-Poles (3 NO), 18A, 24V AC Coil, Non-Reversing
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Electronic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 18 A
Approvals CSA, UL
Net Weight 0.745 lbs
Gross Weight 0.805 lbs