Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC1D18BL Square D Contactors, TeSys D contactor - 3P(3 NO), AC-3,

MFG Item Number
633035

LC1D18BL Square D Contactors, TeSys D contactor - 3P(3 NO), AC-3,

MFG Item Number
633035
Item Number
LC1D18BL
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC1D18BL
TeSys D contactor - 3P(3 NO), AC-3,

Series Information

Specifications

Specifications
Manufacturer Part Number 633035
Manufacturer Square D
Family Series Square D Contactors
Description TeSys D contactor - 3P(3 NO), AC-3, <= 440 V 18 A, 24 V DC coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Electronic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 18 A
Approvals CSA, UL
Net Weight 1.1 lbs
Gross Weight 1.17 lbs