Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LC1D25BD Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),
MFG Item Number
156046

LC1D25BD Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),

MFG Item Number
156046
Item Number
LC1D25BD
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC1D25BD
TeSys D Contactor, 3-Poles (3 NO),

Series Information

Specifications

Specifications
Manufacturer Part Number 156046
Manufacturer Square D
Family Series Square D Contactors
Description TeSys D Contactor, 3-Poles (3 NO), 25A, 24V DC Coil, Non-Reversing
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Electronic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 25 A
Approvals CSA, UL
Net Weight 1.215 lbs
Gross Weight 1.285 lbs