LC1D25M7
Square D Contactors, TeSys Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC1D25M7 Square D Contactors, TeSys Series, TeSys D contactor - 3P(3 NO), AC-3,

MFG Item Number
606198

LC1D25M7 Square D Contactors, TeSys Series, TeSys D contactor - 3P(3 NO), AC-3,

MFG Item Number
606198
Item Number
LC1D25M7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, TeSys Series
Item #
LC1D25M7
TeSys D contactor - 3P(3 NO), AC-3,

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Specifications

Specifications
Manufacturer Part Number 606198
Manufacturer Square D
Product Series TeSys
Family Series Square D Contactors, TeSys Series
Description TeSys D contactor - 3P(3 NO), AC-3, <= 440 V, 25 A , 220 V AC coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 220 VAC
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 40 A
UL Motor Switching (AC3) 25 A
Approvals CCC, CSA, UL
Net Weight 0.82 lbs
Gross Weight 0.82 lbs