Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 156052 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Contactors |
| Description | TeSys D Contactor, 3-Poles (3 NO), 32A, 24V AC Coil, Non-Reversing |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 24 VAC |
| Coil Voltage | 24 VAC |
| Coil Type | Electronic |
| Poles | 3NO |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Screw |
| General Purpose (AC1) | 32 A |
| Approvals | CSA, UL |
| Net Weight | 0.855 lbs |
| Gross Weight | 0.93 lbs |