LC1D65ABD
Square D Contactors, TeSys Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC1D65ABD

Square D Contactors, TeSys Series

LC1D65ABD

Square D Contactors, TeSys Series
TeSys D Contactor, 3-Poles (3 NO),
Item Number
LC1D65ABD
MFG Item Number
156082
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, TeSys Series
Item #
LC1D65ABD
TeSys D Contactor, 3-Poles (3 NO),

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Videos

Specifications

Specifications
Manufacturer Part Number 156082
Manufacturer Square D
Product Series TeSys
Family Series Square D Contactors, TeSys Series
Description TeSys D Contactor, 3-Poles (3 NO), 65A, 24V DC Coil, Non-Reversing
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 80 A
UL Motor Switching (AC3) 65 A
Approvals CSA, IEC, UL
Net Weight 0.0624 lbs
Gross Weight 2.2 lbs