Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC1D65AKUE Square D Contactors, IEC Contactor, Nonreversing, 65A, 40HP

MFG Item Number
LC1D65AKUE

LC1D65AKUE Square D Contactors, IEC Contactor, Nonreversing, 65A, 40HP

MFG Item Number
LC1D65AKUE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC1D65AKUE
IEC Contactor, Nonreversing, 65A, 40HP

Series Information

Specifications

Specifications
Manufacturer Part Number LC1D65AKUE
Manufacturer Square D
Family Series Square D Contactors
Description IEC Contactor, Nonreversing, 65A, 40HP@480VAC
Nominal Coil Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Coil Voltage 100-250 VAC, 100-250 VDC
Coil Type Non Latching
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 80 A
UL Motor Switching (AC3) 65 A
Mechanically Interlocked No
Approvals CCC, CSA, EAC, UL
Net Weight 0 lbs
Gross Weight 0 lbs