Series Information
| Manufacturer Part Number | LC1D95BD |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Contactors |
| Description | CONTACTOR |
| Nominal Coil Voltage | 24 VDC |
| Coil Voltage | 24 VDC |
| Coil Type | Non Latching |
| Poles | 3NO |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Screw |
| General Purpose (AC1) | 125 A |
| UL Motor Switching (AC3) | 95 A |
| Mechanically Interlocked | No |
| Approvals | CCC, EAC |
| Net Weight | 5.39 lbs |
| Gross Weight | 5.78 lbs |