Series Information
| Manufacturer Part Number | LC1F1154 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Contactor, 115A, 600VAC |
| Contacts | 4PST |
| Mounting | Chassis |
| Termination | Screw Terminals |
| Enclosure | Plastic |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 8.42 lbs |
| Gross Weight | 9.86 lbs |