Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 505463 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Contactors |
| Description | TeSys F Contactor, 3-Poles (3 NO), 150A, Without Coil, Non-Reversing |
| Type | AC Non-Reversing IEC |
| Coil Type | Non Latching |
| Poles | 3NO |
| Auxiliary Contact | 3NO |
| Termination | Screw |
| Approvals | CSA, UL |
| Net Weight | 6.975 lbs |
| Gross Weight | 7.98 lbs |