Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC1F225G7 Square D Contactors, CONTACTOR 120V 225AMP

MFG Item Number
LC1F225G7

LC1F225G7 Square D Contactors, CONTACTOR 120V 225AMP

MFG Item Number
LC1F225G7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC1F225G7
CONTACTOR 120V 225AMP

Series Information

Specifications

Specifications
Manufacturer Part Number LC1F225G7
Manufacturer Square D
Family Series Square D Contactors
Description CONTACTOR 120V 225AMP
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Non Latching
Poles 3NO
Auxiliary Contact 3NO
Termination Screw
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs