LC1F400G7
Square D Contactors, TeSys Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC1F400G7

Square D Contactors, TeSys Series

LC1F400G7

Square D Contactors, TeSys Series
CONTACTOR,3-P,400A,120VAC COIL
MFG Item Number
LC1F400G7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, TeSys Series
Item #
LC1F400G7
CONTACTOR,3-P,400A,120VAC COIL

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Specifications

Specifications
Manufacturer Part Number LC1F400G7
Manufacturer Square D
Product Series TeSys
Family Series Square D Contactors, TeSys Series
Description CONTACTOR,3-P,400A,120VAC COIL
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Termination Screw
General Purpose (AC1) 500 A
UL Motor Switching (AC3) 400 A
Approvals CCC, CSA, UL
Net Weight 20.06 lbs
Gross Weight 20.06 lbs