LC1K09004F7
Square D Contactors, TeSys Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC1K09004F7 Square D Contactors, TeSys Series, TeSys K Contactor, 4-Poles (4 NO),

MFG Item Number
581172

LC1K09004F7 Square D Contactors, TeSys Series, TeSys K Contactor, 4-Poles (4 NO),

MFG Item Number
581172
Item Number
LC1K09004F7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, TeSys Series
Item #
LC1K09004F7
TeSys K Contactor, 4-Poles (4 NO),

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Specifications

Specifications
Manufacturer Part Number 581172
Manufacturer Square D
Product Series TeSys
Family Series Square D Contactors, TeSys Series
Description TeSys K Contactor, 4-Poles (4 NO), 20A, 110 V AC Coil, Reversing
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Poles 4NO
Auxiliary Contact None
Termination Screw
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs