Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LC2100 Intermatic Photocells, PHOTOCONTROL,MULTIVOLT THERMAL
LC2100 Intermatic Photocells, PHOTOCONTROL,MULTIVOLT THERMAL
This item cannot be canceled or returned
Description
PHOTOCONTROL,MULTIVOLT THERMAL
Specifications
Specifications
| Manufacturer Part Number |
LC2100 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Photocells |
| Description |
PHOTOCONTROL,MULTIVOLT THERMAL |
| Voltage |
120-277 VAC |
| Operating Temperature |
-40-158 °F, -40-70 °C |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
LC2100
Intermatic Photocells