Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC2D12G7 Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),

MFG Item Number
419370

LC2D12G7 Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),

MFG Item Number
419370
Item Number
LC2D12G7
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC2D12G7
TeSys D Contactor, 3-Poles (3 NO),

Series Information

Specifications

Specifications
Manufacturer Part Number 419370
Manufacturer Square D
Family Series Square D Contactors
Description TeSys D Contactor, 3-Poles (3 NO), 12A, 120V AC Coil, Reversing
Type AC Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Termination Screw Terminal
Approvals CSA, IEC, UL
Net Weight 1.605 lbs
Gross Weight 1.795 lbs