Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC2D18G7 Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),

MFG Item Number
337265

LC2D18G7 Square D Contactors, TeSys D Contactor, 3-Poles (3 NO),

MFG Item Number
337265
Item Number
LC2D18G7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC2D18G7
TeSys D Contactor, 3-Poles (3 NO),

Series Information

Specifications

Specifications
Manufacturer Part Number 337265
Manufacturer Square D
Family Series Square D Contactors
Description TeSys D Contactor, 3-Poles (3 NO), 18A, 120V AC Coil, Reversing
Type AC Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Termination Screw Terminal
Approvals CSA, IEC, UL
Net Weight 1.84 lbs
Gross Weight 1.84 lbs