Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 117161 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Contactors |
| Description | TeSys D Contactor, 3-Poles (3 NO), 25A, 120V AC Coil, Reversing |
| Type | AC Reversing IEC |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Poles | 3NO |
| Termination | Screw Terminal |
| Approvals | CSA, IEC, UL |
| Net Weight | 1.86 lbs |
| Gross Weight | 2.06 lbs |