Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC2K0901B7 Square D Contactors, TeSys K Contactor, 3-Poles (3 NO),

MFG Item Number
422902

LC2K0901B7 Square D Contactors, TeSys K Contactor, 3-Poles (3 NO),

MFG Item Number
422902
Item Number
LC2K0901B7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC2K0901B7
TeSys K Contactor, 3-Poles (3 NO),

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 422902
Manufacturer Square D
Family Series Square D Contactors
Description TeSys K Contactor, 3-Poles (3 NO), 9A, 24V AC Coil, Reversing
Type AC Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Termination Screw Terminal
Approvals IEC
Net Weight 0.78 lbs
Gross Weight 0.81 lbs