Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 427522 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Contactors |
| Description | TeSys K Contactor, 3-Poles (3 NO), 9A, 24V AC Coil, Reversing |
| Type | AC Reversing IEC |
| Nominal Coil Voltage | 24 VAC |
| Coil Voltage | 24 VAC |
| Poles | 3NO |
| Approvals | IEC |
| Net Weight | 0.775 lbs |
| Gross Weight | 0.805 lbs |