LC2K1201B72
Square D Contactors, TeSys Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC2K1201B72 Square D Contactors, TeSys Series, RVRSNG CONTACT 575VAC 12A IEC

MFG Item Number
LC2K1201B72

LC2K1201B72 Square D Contactors, TeSys Series, RVRSNG CONTACT 575VAC 12A IEC

MFG Item Number
LC2K1201B72
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, TeSys Series
Item #
LC2K1201B72
RVRSNG CONTACT 575VAC 12A IEC

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Specifications

Specifications
Manufacturer Part Number LC2K1201B72
Manufacturer Square D
Product Series TeSys
Family Series Square D Contactors, TeSys Series
Description RVRSNG CONTACT 575VAC 12A IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs