Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC2K1210F7 Square D Contactors, TeSys K Contactor, 3-Poles (3 NO),

MFG Item Number
529816

LC2K1210F7 Square D Contactors, TeSys K Contactor, 3-Poles (3 NO),

MFG Item Number
529816
Item Number
LC2K1210F7
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LC2K1210F7
TeSys K Contactor, 3-Poles (3 NO),

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 529816
Manufacturer Square D
Family Series Square D Contactors
Description TeSys K Contactor, 3-Poles (3 NO), 12A, 110V AC Coil, Reversing
Type AC Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Poles 3NO
Termination Screw Terminal
Approvals IEC
Net Weight 0.765 lbs
Gross Weight 0.8 lbs