Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC4521C Intermatic Photocells, Photo Cell, 120VAC, 1000W, in.Tin. Twist

MFG Item Number
LC4521C

LC4521C Intermatic Photocells, Photo Cell, 120VAC, 1000W, in.Tin. Twist

MFG Item Number
LC4521C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photocells, Series
Item #
LC4521C
Photo Cell, 120VAC, 1000W, in.Tin. Twist

Series Information

Specifications

Specifications
Manufacturer Part Number LC4521C
Manufacturer Intermatic
Family Series Intermatic Photocells
Description Photo Cell, 120VAC, 1000W, in.Tin. Twist Lock Type Base
Voltage 120 VAC
Operating Temperature -20-104 °F, -29-40 °C
Color Translucent
Approvals CSA, UL
Net Weight 0.155 lbs
Gross Weight 0.25 lbs