LC4521LA
Intermatic Photocells, LC4500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LC4521LA

Intermatic Photocells, LC4500 Series

LC4521LA

Intermatic Photocells, LC4500 Series
Photo Cell, 120VAC. 1000W, in.Tin. Twist
MFG Item Number
LC4521LA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photocells, LC4500 Series
Item #
LC4521LA
Photo Cell, 120VAC. 1000W, in.Tin. Twist

LC4500 Series Information

Specifications

Specifications
Manufacturer Part Number LC4521LA
Manufacturer Intermatic
Product Series LC4500
Family Series Intermatic Photocells, LC4500 Series
Description Photo Cell, 120VAC. 1000W, in.Tin. Twist Lock Mount w/Lightning Arrestor
Voltage 120 VAC
Operating Temperature -20-104 °F, -29-40 °C
Color Translucent
Approvals CSA, UL
Net Weight 0.2584 lbs
Gross Weight 0.26 lbs