Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Photocells, LC4500 Series
LC4523
Intermatic Photocells, LC4500 Series
Photo Cell, 208-277VAC, 1700-2300W,
Description
Photocells, LC4500 Series
Photo Cell, 208-277VAC, 1700-2300W,
LC4500 Series Information
Specifications
Specifications
| Manufacturer Part Number |
LC4523 |
| Manufacturer |
Intermatic |
| Product Series |
LC4500 |
| Family Series |
Intermatic Photocells, LC4500 Series |
| Description |
Photo Cell, 208-277VAC, 1700-2300W, in.Tin. Locking Type |
| Voltage |
208-277 VAC |
| Operating Temperature |
-20-104 °F, -29-40 °C |
| Color |
Translucent |
| Approvals |
CSA, UL |
| Net Weight |
0.2501 lbs |
| Gross Weight |
0.25 lbs |
LC4523
Intermatic Photocells, LC4500 Series