Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LC4535LA Intermatic Photocells, 480 V 50/60 Hz. 1000 Watt in.Tin.
MFG Item Number
LC4535LA

LC4535LA Intermatic Photocells, 480 V 50/60 Hz. 1000 Watt in.Tin.

MFG Item Number
LC4535LA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photocells, Series
Item #
LC4535LA
480 V 50/60 Hz. 1000 Watt in.Tin.

Series Information

Specifications

Specifications
Manufacturer Part Number LC4535LA
Manufacturer Intermatic
Family Series Intermatic Photocells
Description 480 V 50/60 Hz. 1000 Watt in.Tin. w/Lightning Arrestor Locking Type
Voltage 480 VAC
Operating Temperature -20-104 °F, -29-40 °C
Color Translucent
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.25 lbs