Series Information
| Manufacturer Part Number | LCAX3/0-14-T |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | The LCAX3/0-14-T Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full |
| Wire Size Range | 3/0 AWG |
| Stud Size | 1/4 " |
| Material | Copper |
| Color Code | Orange |
| Approvals | CSA, UL |
| Net Weight | 21 lbs |
| Gross Weight | 21 lbs |