Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCAXN250-12-X
Pan-Lug LCAXN250-12-X Copper Compressio
MFG Item Number
LCAXN250-12-X
This item cannot be canceled or returned
Description
Pan-Lug LCAXN250-12-X Copper Compressio
Specifications
Specifications
| Manufacturer Part Number |
LCAXN250-12-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Copper Compression Lug, 1 Hole, 250 kcmil, Narrow Tongue, 1/2 12.7mm Stud |
| Wire Size Range |
250 kcmil |
| Stud Size |
1/2 " |
| Material |
Copper |
| Color Code |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
1.812 lbs |
| Gross Weight |
1.812 lbs |
LCAXN250-12-X
Panduit Terminals