Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCC3A38 IMO Limit Switches, Limit Switch Short Standard Lever Type W
LCC3A38 IMO Limit Switches, Limit Switch Short Standard Lever Type W
This item cannot be canceled or returned
Description
Limit Switch Short Standard Lever Type W
Specifications
Specifications
| Manufacturer Part Number |
LCC3A38 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Short Standard Lever Type Without Lever NO+NC Snap Action Metal Body Epoxy Powder Coated |
| Actuator Type |
Without Actuator |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 11 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LCC3A38
IMO Limit Switches