Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCC3A76 IMO Limit Switches, Limit Switch Short Standard Rope Operate
LCC3A76 IMO Limit Switches, Limit Switch Short Standard Rope Operate
This item cannot be canceled or returned
Description
Limit Switch Short Standard Rope Operate
Specifications
Specifications
| Manufacturer Part Number |
LCC3A76 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Short Standard Rope Operated NO+NC Snap Action Metal Body 1 x PG11 Entry |
| Actuator Type |
Rope Switch |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 11 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LCC3A76
IMO Limit Switches