Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCD6-14A-D
Pan-Lug LCD6-14A-D Comp. Lug, Tin Plt C
MFG Item Number
LCD6-14A-D
This item cannot be canceled or returned
Description
Pan-Lug LCD6-14A-D Comp. Lug, Tin Plt C
Specifications
Specifications
| Manufacturer Part Number |
LCD6-14A-D |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Two-hole, standard barrel lug with window, 6 AWG wire, 1/4 stud hole, .63 hole spacing, bulk package. |
| Wire Size Range |
6 AWG |
| Stud Size |
1/4 " |
| Material |
Copper |
| Color Code |
Blue |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
LCD6-14A-D
Panduit Terminals