Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCDN1/0-14A-X
Pan-Lug LCDN1/0-14A-X Copper Compressio
MFG Item Number
LCDN1/0-14A-X
This item cannot be canceled or returned
Description
Pan-Lug LCDN1/0-14A-X Copper Compressio
Specifications
Specifications
| Manufacturer Part Number |
LCDN1/0-14A-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Two-hole, standard barrel with window, narrow tongue lug, 1/0 AWG wire, 1/4 stud hole, .63 hole spacing. |
| Wire Size Range |
1/0 AWG |
| Stud Size |
1/4 " |
| Material |
Copper |
| Color Code |
Pink |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
LCDN1/0-14A-X
Panduit Terminals