Series Information
| Manufacturer Part Number | LCG4-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | The LCG4-C copper grounding mechancial lug is used with Stranded and Solid Copper Conductors. Made from heavy wall, extruded, high conductivity copper provides high strength and premium electrical properties. Inspection window to fisually assure full |
| Wire Size Range | 14-4 AWG |
| Stud Size | 1/4 " |
| Number of Conductors | 1 |
| Material | Copper |
| Approvals | cULus |
| Net Weight | 4.3 lbs |
| Gross Weight | 4.3 lbs |