Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCL3250FM Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
LCL3250FM
LCL3250FM Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
LCL3250FM
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LCL3250FM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
LCL3250FM
Eaton Circuit Breakers