Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCLA3400F Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
LCLA3400F
LCLA3400F Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
LCLA3400F
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LCLA3400F |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
LCLA3400F
Eaton Circuit Breakers