Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCLE-25 Steel City, a T & B Brand Electrical Boxes, ADJ Series, 3X2X2-1/4, SWBX, STL, 10.5C, GNGBLE, CLA
LCLE-25 Steel City, a T & B Brand Electrical Boxes, ADJ Series, 3X2X2-1/4, SWBX, STL, 10.5C, GNGBLE, CLA
This item cannot be canceled or returned
Description
Electrical Boxes, ADJ Series
3X2X2-1/4, SWBX, STL, 10.5C, GNGBLE, CLA
Specifications
Specifications
| Manufacturer Part Number |
LCLE-25 |
| Manufacturer |
Steel City, a T & B Brand |
| Product Series |
ADJ |
| Family Series |
Steel City, a T & B Brand Electrical Boxes, ADJ Series |
| Description |
Gangable Switch Box, 10.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-1/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Beveled Corners, Non-Metallic Cable Clamps C-1, For Non-Metallic Sheathed Cable |
| Box Type |
Welded |
| Cover Included |
No |
| Capacity |
10.5 Cubic " |
| Approvals |
UL |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.48 lbs |
LCLE-25
Steel City, a T & B Brand Electrical Boxes, ADJ Series